Beli exhaust hood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rinnai Cooker Hood (Pengisap Asap Dapur)Deskripsi:Ventilating,Recycling, dan Stainless
- MODENA Chimney Hood-IslandDeskripsi:IX 9106
- Cole Parmer Ducted Wall Canopy Fume HoodDeskripsi:Constructed of chemical-resistant composite materials, these molded, one-piece canopy hoods are lightweight and designed to collect and exhaust corrosive vapors, heat, steam, and odors when mounted over areas with baths and circulators, small mixers, hot plates, or other equipment. If your application requires hood material of 304 stainless steel, contact our Application Specialists.atribut:
- Exterior Height (inch): 18
- Exterior Depth (inch): 30
- Rinnai Cooker Hood SlimDeskripsi:Membersihkan ruang dapur jadi lebih mudah dengan adanya Rinnai RH127B - Cooker Hood Slim 70 cm. Adalah penghisap asap yang dihasilkan oleh kompor. Dapat diatur dengan 3 pilihan kecepatan, hemat listrik dan tidak berisik. Merupakan alat penghisap asap kompor modern yang bekerja dengan daya 75 watt saja. Hemat listrik, tetapi kinerjanya maksimal. Suara halus dan memiliki 3 level kecepatan yang bisa diatur sesui kenyamanan.Fungsi : Ventilation & RecyclingCharcoal FilterCassette Aluminium FilterMemiliki 3 pilihan kecepatanPush button control systemTidak berisikHemat listrikDesain modern dan stylish
- MODENA Cerobong Pengisap Asap DapurDeskripsi:CX 6150
- MODENA Penghisap Asap Slim Hood 60cm (Cooker Hood)atribut:
- Speed Levels: 3
- Lab Guard Fume HoodDeskripsi:Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.atribut:
- Suitable For: Research & development labs, CROs
- Special Features: World-class design, space-efficient design, VAV and Autosash options available
- Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
- Installation Base: More than 5000 installed
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
- MODENA Pengisap Asap Dapur 90cmDeskripsi:PX 9002
- GETRA Range Hood Wall Mounted (Penghisap Asap Dapur)Deskripsi:Body stainless steel Coaxial fan motor Including aluminium baffle grease filteratribut:
- Width (mm): 1000
- Height (mm): 500
- Voltage (V): 220
- MODENA Microwave OvenDeskripsi:6 Auto Cooking Program (Excluding MK 2233), Defrost Function, 5 Power Levels (MG 3116 With 10 Levels), Cooking Timer, Turnable Plate, Safety Lock
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- Gratech Fume HoodDeskripsi:Fume Hood material table and wall is PP Coating, using Fluorescent lamp, with PP Ventilation Fan and Control Panel, with Gas Stop, Sink and Water Stop.atribut:
- Dimensions (mm): 1200x850x2350
- Table Top (mm): 8
- Power Socket (V/A): 220AC/10
- Sash (mm): 5 Tempered Glass
- GETRA Sink Table Stainless Steel (Wastafel)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1250 x 890 x 2350 (H) mmSize outer : upper cabinet : 1250 x 890 x 1450 (h)mm lower cabinet : 1250 x 800 x 900 (h)mmSize inner : upper cabinet : 1200 x 700 x 1300 (h)mm lower cabinet : 1150 x 400 x 700 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (2 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmatribut:
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
- Polytron Refrigerator 2 Door Belleza Jumbo (Kulkas 2 Pintu)Deskripsi:Kulkas 2 Pintu Belleza Jumbo 220 Liter PRW 23ZXatribut:
- Deodorizer: Yes
- Tempered Glass Rack: Yes
- Non Brand Fume HoodDeskripsi:Lemari asam laboratorium bersaluran ini terbuat dari bahan Polypropylene PP, hadir dengan tipe berdiri, tipe bench-top, dan tipe walk-in, warna putih. Ukuran lemari asam dapat disesuaikan dan diproduksi sesuai standar SEFA.atribut:
- Color: White
- Lighting: 30W LED lamp, Waterproof, Anti-corrosion, Anti-oxidation
- Control Panel: Power supply, Setting, Confirmation, Lighting, Spare, Fan +/-, air valve
- Cabinet: Body 8mm PP plate welding, Lining board & Guide 8mm PP plate, Sliding Sash Window 5 mm thick explosion-proof tempered glass, Four sides PP clip sealed, Free lifting, Arbitrary stay Worksurface Phenolic Resin Worktops, PP(polypropylene) or Stainless steel
- Face Velocity (m/s): 0.4-0.6
- Input Voltage/Frequency (V/Hz): 110-240/50-60
- Noise Below (dB): 65 on Fully Running
- Power Socket: 4pcs of 10A Five-holes multi-function sockets
Daftar Harga exhaust hood Terbaru October 2026
| Rinnai Cooker Hood (Pengisap Asap Dapur) | Rp1.199.900 |
| MODENA Chimney Hood-Island | Rp9.299.900 |
| Cole Parmer Ducted Wall Canopy Fume Hood | Rp319.999.900 |
| Rinnai Cooker Hood Slim | Rp999.900 |
| MODENA Cerobong Pengisap Asap Dapur | Rp3.799.900 |
| MODENA Penghisap Asap Slim Hood 60cm (Cooker Hood) | Rp1.199.900 |
| Lab Guard Fume Hood | Rp379.999.900 |
| Robust Fume Hood | Rp149.999.900 |
| MODENA Pengisap Asap Dapur 90cm | Rp1.899.900 |
| GETRA Range Hood Wall Mounted (Penghisap Asap Dapur) | Rp11.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gtP103203605-1.jpg)




/P102169759-1.jpg)



/lzP103472791-1.jpg)



/f2P103472542-1.jpg)

/eeP111306518-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)